10/V80H 12V 80mAh Rechargeable Battery w/Tabs for GPS terminal portable lighting

  • Mfr # 10/V80H-TABS

  • Zoro # G311248853


product price:  $32.59
/ea

Key Features

Voltage
12V
Height
2.5 in.
Width
0.63 in.
Weight
0.12 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10/V80H-TABS
Zoro #
G311248853
UPC #
-
Country of Origin
China

Dimensions

Height
2.5 in.
Width
0.63 in.

Details

Voltage
12V
Battery Capacity
80 mAh
Weight
0.12 lbs

Description

10/V80H 12V 80mAh NiMH rechargeable battery pack with solder tabs ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, medical equipment and many more. You can trust that we have solution to meet your battery requirements. 10/V80H 12V 80mAh NiMH rechargeable battery pack with solder tabs Specifications Voltage: 12V Amperage: 80mAh Chemistry: Nickel Metal Hydride NiMH Height: 2.52in 64.2mm Diameter: 0.63in 16mm Weight: 0.12lbs 54.43g Terminal Type: 2 Solder Tabs Specifications Brand: Exell Battery Rechargeable: Yes Output Voltage: 12V Amperage: 80mAh Chemistry: NiMH Height: 2.52" Diameter: 0.63" Terminal Type: Solder Tabs Country of Manufacture: Germany

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.