Zoro Homepage

12, 22, AGM Chemistry

  • Mfr # EB12220

  • Zoro # G403666657


product price: $74.39
/ea

Key Features

Chemistry
AGM
Width
3.01
Height
6.5
Weight
13.01
Amperage
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB12220
Zoro #
G403666657
UPC #
813662022156
Country of Origin
China

Dimensions

Width
3.01
Height
6.5
Length
7.13

Details

Chemistry
AGM
Weight
13.01
Amperage
22
Capacity
22
Voltage
12

Description

Exell Battery 12V 22Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB12220, 40696
Need more than one? We offer great discounts on quantity orders and FREE SHIPPING offers available.
Batteries in a Flash offers a variety of high quality sealed lead acid (SLA) batteries. These unique batteries are used in a variety of applications such as computer systems, exit signs, emergency lighting, scooters, industrial/medical equipment, and wheelchairs. These batteries are also ideal for solar applications, UPS Backup, and medical mobility!
This specific battery is classified as an AGM battery or Absorbent Glass Mat, using technology that assures superior battery performance. AGM batteries are valve-regulates, spill proof, and are safely used in any position.
Common uses for this battery:Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Photography, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.
Battery Specifications
Type (Chemistry): AGM Sealed Lead Acid
Voltage: 12 V
Amperage: 22Ah
Length: 7.13"(181.1mm)
Height: 6.50"(165.1mm)
Width: 3.01"(76.5mm)
Terminal Type: T4 Nut & Bolt Post
Model Number : UB12220
NOTE: SLA (AGM), Gel Cell ship via UPS Domestic (USA)ONLY.
Key Benefits
Excellent performance and ability to endure high current output and deep cycling.
Greater resistance to vibrations, shock, chemicals and heat.
Higher cranking amps and lower self discharge.
Leak resistant.
Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
Maintenance free.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.