Zoro Homepage

12, 8, AGM Chemistry

  • Mfr # EB1280F2

  • Zoro # G303666665


product price: $35.99
/ea

Key Features

Chemistry
AGM
Width
2.56
Height
3.94
Weight
4.63
Amperage
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB1280F2
Zoro #
G303666665
UPC #
813662022231
Country of Origin
China

Dimensions

Width
2.56
Height
3.94
Length
5.94

Details

Chemistry
AGM
Weight
4.63
Amperage
8
Capacity
8
Voltage
12

Description

Exell Battery 12V 8Ah Sealed Lead Acid Battery Rechargeable AGM for solar applications, UPS Backup, medical mobility and replaces UB1280, D5779, NB12-8, PS-1280
Need more than one? We offer great discounts on quantity orders and FREE SHIPPING offers available.
Batteries in a Flash offers a variety of high quality sealed lead acid (SLA) batteries. These unique batteries are used in a variety of applications such as computer systems, exit signs, emergency lighting, scooters, industrial/medical equipment, and wheelchairs. These batteries are also ideal for solar applications, UPS Backup, and medical mobility!
This specific battery is classified as an AGM battery or Absorbent Glass Mat, using technology that assures superior battery performance. AGM batteries are valve-regulates, spill proof, and are safely used in any position.
Common uses for this battery: underwater fish finders, small toys, hobby equipment, game decoy's, game feeders, invisible pet fences, solar power, emergency lighting, and more!
Battery Specifications
Type (Chemistry): AGM, Sealed Lead Acid
Capacity: 8Ah
Voltage: 12V
Length: 5.94 in.
Height: 3.94 in.
Width: 2.56 in.
Terminal Type: F2
Note: This product ships with F1 Terminal unless otherwise specified. Terminal adapters are available for purchase. Contact us today to order!
Key Benefits
Excellent performance and ability to endure high current output and deep cycling.
Greater resistance to vibrations, shock, chemicals and heat.
Higher cranking amps and lower self discharge.
Leak resistant.
Electrolyte is suspended in fiberglass mat separators, which act as absorbent sponges.
Maintenance free.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.