1/2D Rechargeable Battery 4000mAh 1.2V Flat Top for LED Lights, Tools, Meters

  • Mfr # EBC-554-0

  • Zoro # G611248874


product price: $8.15
/ea

Key Features

Voltage
1.2V
Battery Capacity
4000 mAh
Height
1.45 in.
Color
Green
Width
1.27 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-554-0
Zoro #
G611248874
UPC #
-
Country of Origin
China

Dimensions

Height
1.45 in.
Width
1.27 in.

Details

Voltage
1.2V
Battery Capacity
4000 mAh
Color
Green
Weight
0.18 lbs

Description

Exell 1/2D Rechargeable Battery 4000mAh NiMH 1.2V Flat Top Cell 1/2D 2900mAh NiMH 1.2V Cells are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. High quality High Capacity rechargeable NiMH battery, provides long use time per charge with this high 4000mAh capacity. Designed for enhanced performance for high drain applications such as digitalcameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics. Features • High quality 1/2D Size rechargeable NiMH battery. • Provides long use time per charge with this very high 2900mAh capacity. • Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. • Rapidly charging at 1C rate and reliable cycle life up to 1000 times at 0.2C rate. • Excellent quality and the best price. 1/2D 4000mAh NiMH 1.2V Button Top Cell Specifications Voltage: 1.2V Amperage: 4000mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 1.27in 32.3mm Height: 1.45in 36.8mm Terminal Type: Flat Top Specifications Brand: Exell Battery Rechargeable: Yes Output Voltage: 1.2V Amperage: 4000mAh Chemistry: NiMH Battery Size: 1/2D Length: 1.45" Diameter: 1.27" Terminal Type: Flat Top Country of Manufacture: China

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.