Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 60Ah Zinc Air Alkaline Battery

  • Mfr # EBZ-1260

  • Zoro # G809915182


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Height
6.53
Battery Capacity
60Ah
Battery Chemistry
Zinc Air Alkaline
Length
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBZ-1260
Zoro #
G809915182
UPC #
816481027524
Country of Origin
Spain

Dimensions

Height
6.53
Length
4.4
Width
4.48

Details

Item
Battery
Voltage
12V
Battery Capacity
60Ah
Battery Chemistry
Zinc Air Alkaline
Application
Electric Fencing, IoT and telecommunications
Color
Black
Rated Energy (Wh)
624
Max. Intensity Pulses (mA)
400
Max. Intensity Continuous Current (mA)
50
Max. Intensity Intermittent Current (mA)
200

Description

ZINC AIR ALKALINE is the ideal technology for those low power applications where continuous power is required and that works for long periods of time with no maintenance or supervision. The only one that ensures maintenance-free battery durability for at least two years. The batteries are made with a manganese dioxide cathode specially formulated so that it's continuously regenerated using oxygen from the air. This means that the cells use a minimum amount of active cathodic material compared to other alkaline batteries from other manufacturers. The major advantage is that by storing a greater amount of anode material, they have more power. Resulting in ZINC AIR ALKALINE batteries being the batteries with the highest capacity on the market. Zinc Air technology ensures that the output voltage varies less than 2%, regardless of the battery6s state of charge (SoC). This means that in applications such as signalling, light intensity is constant throughout the life of the battery and, unlike other technologies, does not reduce in intensity as the battery is discharged. Constant output voltage means constant performance for the battery's whole life, which increases its efficiency and reduces the number of batteries needed, minimizing the impact on the environment.


  • •HARD WORKING CONDITIONS: Developed a formulation solution and a build design for its ZINC AIR ALKALINE batteries to ensure they operate under extreme conditions.
    Battery integrity remains unaffected by low or high temperature climatic environments. Similarly, its design and production quality allow it to work under
    strong vibration.
  • •NO INSTALLATION OR MAINTENANCE: Zinc Air technology requires no maintenance. It has been developed so that it is ready to be used withoutrequiring any additional care. The battery is supplied with
    the ventilation holes sealed, meaning that it does not start working until the seal is removed. It can be stored for two years with a minimum loss of capacity. Changing a discharged battery for a new one is very simple
    and does not require special skills.
  • •RESPECT FOR THE ENVIRONMENT: These batteries have a formulation that allows it to manufacture the battery without polluting nature. Unlike other technologies that use heavy metals such as Cadmium, Mercury or Lead, it does not include any type of highly polluting heavy metal. Our technology is totally environment-friendly.
  • •SAFE TECHNOLOGYe: This unique technology is totally safe. It is built by formulating elements in solid state, eliminating the risk of fluid leakage. The nature of its composition guarantees intrinsic safety with no risk of
    explosion or gas emissions. That is why our technology is not subject to any special shipping conditions such as ADR, IMDG, DGR, RID, AND, etc..
  • •Applications include; Electric Fencing: The extensive range of Zinc Air Alkaline batteries designed for this sector covers your specific needs, and as they are the longest lasting on the market, they ensure the proper functioning of your fences
    without the need for continuous supervision. IoT and telecommunications: The world is currently evolving towards the next big step in the technology industry: enabling the interconnectivity of any device to open up a world of infinite possibilities.
    We work to ensure that all of these devices are continuously connected and transmitting information. These ZINC AIR ALKALINE products are designed to provide every IoT application with the right amount of energy for optimum performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.