Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.2V 80mAh Button Cell Battery with Tabs for GPS terminal GPS-Tracker

  • Mfr # 1/V80H-WT

  • Zoro # G311248785


product price: $34.49
/ea

Key Features

Voltage - Batteries
1.2V
Width
0.61 in.
Length
0.24 in.
Battery Capacity
80 mAh
Weight
0.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/V80H-WT
Zoro #
G311248785
UPC #
-
Country of Origin
China

Dimensions

Width
0.61 in.
Length
0.24 in.

Details

Voltage - Batteries
1.2V
Battery Capacity
80 mAh
Weight
0.01 lbs

Description

Exell 1/V80H-WT 1.2V 80mAh NiMH Battery with Tabs ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS Exell 1/V80H-WT 1.2V 80mAh NiMH Battery with 2 Pins are excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 1/V80H-WT 1.2V 80mAh NiMH Battery Specifications: Voltage: 1.2V Amperage: 80mAh Chemistry: NiMH Terminals:TABS Height: 0.26in 6.8mm Diameter: 0.62in 16mm Features With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.