
1/3AA 1.2V Flat top Rechargeable Battery for DIY, FRS, Keypads, Alarms
Mfr # EBC-504-0
Zoro # G011248849
product price:Â $12.72
/eaKey Features
Voltage
1.2V
Battery Capacity
300 mAh
Width
0.56 in.
Height
0.69 in.
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBC-504-0
Zoro #
G011248849
UPC #
-
Country of Origin
China
Dimensions
Width
0.56 in.
Height
0.69 in.
Details
Voltage
1.2V
Battery Capacity
300 mAh
Color
Green
Weight
0.08 lbs
Description
Exell 1/3AA NiMH 300mAh 1.2V Flat top Rechargeable Battery Exell 1/3AA NiMH 300mAh 1.2V Flat top Rechargeable Batteries are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 1/3AA NiMH 300mAh 1.2V Flat Top Rechargeable Battery Specifications Voltage: 1.2V Amperage: 300mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.56in Height: 0.69in Terminal Type: Flat Top Country of Manufacture: China Features High quality rechargeable NiMH battery. Provides long use time per charge with this very high capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.