1.5V 3600Ah Zinc Air Alkaline Battery

  • Mfr # EBZ-153600

  • Zoro # G609915184


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Voltage
1.5V
Height
4.33
Battery Capacity
3600Ah
Battery Chemistry
Zinc Air Alkaline
Width
2.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBZ-153600
Zoro #
G609915184
UPC #
816481027500
Country of Origin
Spain

Dimensions

Height
4.33
Width
2.59
Length
4.33

Details

Item
Battery
Voltage
1.5V
Battery Capacity
3600Ah
Battery Chemistry
Zinc Air Alkaline
Color
Black
Application
Railwa, IoT and telecommunications
Max. Intensity Pulses (mA)
12000
Max. Intensity Intermittent Current (mA)
6000
Rated Energy (Wh)
4680
Max. Intensity Continuous Current (mA)
1500

Description

ZINC AIR ALKALINE is the ideal technology for those low power applications where continuous power is required and that works for long periods of time with no maintenance or supervision. The only one that ensures maintenance-free battery durability for at least two years. The batteries are made with a manganese dioxide cathode specially formulated so that it's continuously regenerated using oxygen from the air. This means that the cells use a minimum amount of active cathodic material compared to other alkaline batteries from other manufacturers. The major advantage is that by storing a greater amount of anode material, they have more power. Resulting in ZINC AIR ALKALINE batteries being the batteries with the highest capacity on the market. Zinc Air technology ensures that the output voltage varies less than 2%, regardless of the battery's state of charge (SoC). This means that in applications such as signalling, light intensity is constant throughout the life of the battery and, unlike other technologies, does not reduce in intensity as the battery is discharged. Constant output voltage means constant performance for the battery's whole life, which increases its efficiency and reduces the number of batteries needed, minimizing the impact on the environment.


  • •HARD WORKING CONDITIONS: Developed a formulation solution and a build design for its ZINC AIR ALKALINE batteries to ensure they operate under extreme conditions. Battery integrity remains unaffected by low or high temperature climatic environments. Similarly, its design and production quality allow it to work under strong vibration.
  • •NO INSTALLATION OR MAINTENANCE: Zinc Air technology requires no maintenance. It has been developed so that it is ready to be used withoutrequiring any additional care. The battery is supplied with the ventilation holes sealed, meaning that it does not start working until the seal is removed. It can be stored for two years with a minimum loss of capacity. Changing a discharged battery for a new one is very simple and does not require special skills.
  • •RESPECT FOR THE ENVIRONMENT: These batteries have a formulation that allows it to manufacture the battery without polluting nature. Unlike other technologies that use heavy metals such as Cadmium, Mercury or Lead, it does not include any type of highly polluting heavy metal. Our technology is totally environment-friendly.
  • •SAFE TECHNOLOGY: This unique technology is totally safe. It is built by formulating elements in solid state, eliminating the risk of fluid leakage. The nature of its composition guarantees intrinsic safety with no risk of explosion or gas emissions. That is why our technology is not subject to any special shipping conditions such as ADR, IMDG, DGR, RID, AND, etc..
  • •Applications includ; Railway: We offer solutions to help improve signalling systems that control traffic and optimize safety. ZINC AIR ALKALINE batteries are specifically designed to power these devices for: Temporary speed limits / Signal monitoring / Train emergency lighting / Level crossings, IoT and telecommunications: The world is currently evolving towards the next big step in the technology industry: enabling the interconnectivity of any device to open up a world of infinite possibilities. We work to ensure that all of these devices are continuously connected and transmitting information. These ZINC AIR ALKALINE products are designed to provide every IoT application with the right amount of energy for optimum performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.