Zoro Homepage

2/3AA NiMH 700mAh 1.2V Button top Rechargeable Battery

  • Mfr # EBC-506

  • Zoro # G211248861


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Voltage - Batteries
1.2V
Width
0.56 in.
Length
1.2 in.
Color
Green
Weight
0.08 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-506
Zoro #
G211248861
UPC #
-
Country of Origin
China

Dimensions

Width
0.56 in.
Length
1.2 in.

Details

Voltage - Batteries
1.2V
Color
Green
Battery Capacity
700 mAh
Weight
0.08 lbs

Description

Exell 2/3AA NiMH 700mAh 1.2V Button Top Rechargeable Battery Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 2/3AA NiMH 700mAh 1.2V Button Top Rechargeable Battery Specifications Voltage: 1.2V Amperage: 700mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.56in Height: 1.2in Terminal Type: Button Top Country of Manufacture: China Features High quality rechargeable NiMH battery. Provides long use time per charge with this very high capacity Designed for enhanced performance for high drain applications such as emergency lighting, portable devices, power tools. Excellent quality and the best price Advantages: 30-40% percent higher capacity than a standard Ni-Cadmium Typical cycle life is 3000 cycles. Can be deep cycled. 80% to 100% DOD Less prone to memory than Ni-Cadmium, can be rejuvenated Simple storage and transportation; not subject to regulatory control Environmentally friendly; contains only mild toxins Nickel content makes recycling profitable Wide temperature range Limitations: Limited service life; deep discharge reduces service life Requires complex charge algorithm. Sensitive to overcharge Does not absorb overcharge well; trickle charge must be kept low Generates heat during fast charge and high-load discharge High self-discharge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.