2/V80H 2.4V 80mAh Battery w/ Tabs 55608302060 for alarm system consumer device

  • Mfr # 2/V80H-WT

  • Zoro # G211248779


product price: $15.59
/ea

Key Features

Voltage
2.4V
Battery Capacity
80 mAh
Height
0.5 in.
Width
0.59 in.
Weight
0.04 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/V80H-WT
Zoro #
G211248779
UPC #
-
Country of Origin
China

Dimensions

Height
0.5 in.
Width
0.59 in.

Details

Voltage
2.4V
Battery Capacity
80 mAh
Weight
0.04 lbs

Description

Exell 2/V80H-WT 2.4V 80mAh NiMH Battery with Tabs for Security Alarms Keypads, Electronic Devices and more. ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 2/V80H-WT 2.4V 80mAh NiMH Battery Specifications: Voltage: 1.2V Amperage: 80mAh Chemistry: NiMH Terminals:Tabs Height: 0.50in 13mm Diameter: 0.59in 15mm Features With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.