Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.6V 300mAh NiMH Battery w/TABS for MBU, GPS-Tracker, Metering

  • Mfr # 3/CP300H-TABS

  • Zoro # G511248875


product price: $16.99
/ea

Key Features

Voltage - Batteries
3.6V
Capacity - Batteries
300 mAh
Width
1.05 in.
Length
1.05 in.
Weight
0.06 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/CP300H-TABS
Zoro #
G511248875
UPC #
-
Country of Origin
China

Dimensions

Width
1.05 in.
Length
1.05 in.

Details

Voltage - Batteries
3.6V
Capacity - Batteries
300 mAh
Weight
0.06 lbs

Description

3/CP300H-TABS 3.6V 300mAh NiMH Battery w/TABS For MBU, GPS-Tracker, Metering, Server Battery ALL OF OUR CUSTOM PACKS ARE BUILT USING GENUINE VARTA CELLS 3/CP300H 3.6V 300mAh NiMH Battery Specifications: Voltage: 3.6V Amperage: 300mAh Chemistry: NiMH Terminals: TABS Height: 1.05in Diameter: 1.05in Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.