Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.6V 5000mAh NiMH Battery w/Tabs for Emergency Lights, Solar, Hobby Uses

  • Mfr # EBC-3XC-TABS

  • Zoro # G911248857


product price: $10.99
/ea

Key Features

Voltage - Batteries
3.6V
Capacity - Batteries
5000 mAh
Width
1 in.
Weight
0.58 lbs
Length
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-3XC-TABS
Zoro #
G911248857
UPC #
-
Country of Origin
China

Dimensions

Width
1 in.
Length
3 in.

Details

Voltage - Batteries
3.6V
Capacity - Batteries
5000 mAh
Weight
0.58 lbs

Description

Exell 3.6V 5000mAh NiMH Custom Battery Pack with Tabs for Emergency Lights, Solar, Hobby Uses Consumer Applications Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, medical instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. High capacity, better power performance, lower internal impedance, more stable performance, safer and more reliable, better storage performance. Exell 3.6V 5000mAh NiMH Custom Battery Pack with Tabs Specifications Voltage: 3.6V Amperage: 5000mAh Chemistry: NiMH Cell Count: 3 x C Connector Type: with Tabs Length: 3.0 Width: 1.0 Height: 2.0 Weight: 0.58 lbs Exell 3.6V 5000mAh NiMH Custom Battery Pack with Tabs Features High quality Ultra High Capacity NiCD battery Exact Compatible With for standard batteries in all the devices Designed for enhanced performance for high drain applications such as digital cameras, portable audio devices, hand held games, 2way radios, PDAs, and other portable high drain digital electronics Excellent quality and the best price Exell 3.6V 5000mAh NiMH Custom Battery Pack with Tabs General Applications: Communication Equipment: cordless phones, cell phones, walkie-talkie, frs radio, gmrs radio Lighting: Emergency lights, solar lights, searchlights, flashlights, exit lights Electronic toys: remote control car, remote control boats, aircraft, model aircraft, hobby packs Power tools: electric drills, planers, saws Other uses: electric shavers, razors, massagers, electric toothbrush Suitable uses: cordless phone, solar lighting, electrical drill, shaver, emergency lighting, back-up power, cordless tool, power tool, flashlight, torch, barcode scanner, etc.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.