Zoro Homepage

3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120

  • Mfr # EBPLC-158

  • Zoro # G603666655


product price: $34.25
/ea

Key Features

Voltage
3.6
Height
1.36
Battery Chemistry
Lithium
Terminal Type - Batteries
Wire with Connector
Capacity - Batteries
2100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-158
Zoro #
G603666655
UPC #
819891016775
Country of Origin
China

Dimensions

Height
1.36
Battery Size
Custom
Length
1.36
Width
0.68
Diameter
0.68

Details

Voltage
3.6
Battery Chemistry
Lithium
Terminal Type - Batteries
Wire with Connector
Capacity - Batteries
2100
Weight
0.07
Voltage - Batteries
3.6
Color
Black

Description

3.6V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed for Omron C20, C20P, C20PF, C28P, C28PF, C40P, C40PF, C50K, C60K, C60P, C60PF, C120, C120F, C500, C500F, C1000H, C1000HF, C2000H, CQM1, CV500, CV1000, CV1M, CVM1D, GT600 series programmable logic controllers and industrial computers.
3.6V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3.6V
Amperage: 2100mAh
Chemistry: Lithium (Li)
Height: 1.36in (34.5mm)
Diameter: 0.68in (17.2mm)
Connector: WIRE LEAD WITH CONNECTOR
3.6V Lithium PLC Computer Backup Battery Replaces:DANTONA COMP-158, Omron C20, C20P, C20PF, C28P, C28PF, C40P, C40PF, C50K, C60K, C60P, C60PF, C120, C120F, C500, C500F, C1000H, C1000HF, C2000H, CQM1, CV500, CV1000, CV1M, CVM1D, GT600 series programmable logic controllers and industrial computers and many others.
Note: We ship EBPLC-158 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-158 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.