Zoro Homepage

3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT

  • Mfr # EBPLC-153

  • Zoro # G303666795


product price: $27.99
/ea

Key Features

Voltage
3.6
Height
1.32
Battery Chemistry
Lithium
Terminal Type - Batteries
Wire with Connector
Length
1.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-153
Zoro #
G303666795
UPC #
819891017260
Country of Origin
China

Dimensions

Height
1.32
Length
1.32
Diameter
0.68
Width
0.68
Battery Size
Custom

Details

Voltage
3.6
Battery Chemistry
Lithium
Terminal Type - Batteries
Wire with Connector
Weight
0.06
Capacity - Batteries
1700
Voltage - Batteries
3.6
Color
Black

Description

3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery assembly designed for Mitsubishi A, A1FXCPU, A1S, A2S, AnS, MR-J2, MR-J2A, MR-2JS, Q, RH-5AH, RH-10AH, RH-15AH, RP-1AH, RP-3AH, RP-5AH, RV-1A, RV-2AJ, RV-3AL, RV-4A, RV-5AJ, RV-6S, RV-12S series and Hitachi H series Logic Controls.
3.6V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3.6V
Amperage: 2100mAh
Chemistry: Lithium (Li)
Height: 1.32in (35.0mm)
Diameter: 0.68in (17.2mm)
Connector: WIRE LEAD WITH CONNECTOR
3.6V Lithium PLC Computer Backup Battery Replaces: MITSUBISHI A1FXCPU, MITSUBISHI A1S, MITSUBISHI A2S, MITSUBISHI AnS, MITSUBISHI MR-J2, MITSUBISHI MR-J2A, MITSUBISHI MR-2JS, MITSUBISHI Q, MITSUBISHI RH-5AH, MITSUBISHI RH-10AH, MITSUBISHI RH-15AH, MITSUBISHI RP-1AH, MITSUBISHI RP-3AH, MITSUBISHI RP-5AH, MITSUBISHI RV-1A, MITSUBISHI RV-2AJ, MITSUBISHI RV-3AL, MITSUBISHI RV-4A, MITSUBISHI RV-5AJ, MITSUBISHI RV-6S, MITSUBISHI RV-12S, HITACHI H series, DANTONA COMP-153
Note: We ship EBPLC-153 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-153 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.