Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery

  • Mfr # EBPLC-7

  • Zoro # G203666741


product price: $15.65
/ea

Key Features

Voltage
3
Height
0.98
Battery Chemistry
Lithium
Terminal Type - Batteries
Button Top
Diameter
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-7
Zoro #
G203666741
UPC #
819891016737
Country of Origin
China

Dimensions

Height
0.98
Diameter
0.57
Length
0.98
Battery Size
1/2AA
Width
0.57

Details

Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Button Top
Color
White
Capacity - Batteries
850
Voltage - Batteries
3
Weight
0.03

Description

3V Lithium PLC Computer Backup Battery is widely used in numerical control
systems, personal computers and other electronics applications. This CR14250SE is a high-capacity cylindrical-type Primary Lithium Battery with a bobbin structure and laser-sealing. The CR12600SE CR2NP uses Lithium Manganese Dioxide chemistry for a high energy density and a wide operating temperature range of -40°C to + 85°C. Self discharge is low at less than 0.5% per annum at 20°C, giving an effective shelf life of 10 years.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 850mAh
Chemistry: Lithium (Li)
Height: 0.98in (25mm)
Diameter: 0.57in (14.5mm)
Connector: BUTTON TOP
3V Lithium PLC Computer Backup Battery Replaces: FDK CR14250SE, SANYO CR14250, SANYO CR12450 SE, SANYO CR14250SE, VARTA 6127, VARTA CR1/2AA, VARTA CR 1/2 AA, VARTA CR 1/2AA, VARTA CR1/2 AA, VARTA CR-1/2-AA
Note: We ship EBPLC-7 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-7 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.