Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3V 15mAh NiMH PLC Computer Backup Battery Replaces DANTONA COMP-146

  • Mfr # EBPLC-146

  • Zoro # G803666677


product price: $30.59
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
15
Height
1.41
Width
0.47
Terminal Type - Batteries
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-146
Zoro #
G803666677
UPC #
819891012968
Country of Origin
China

Dimensions

Height
1.41
Width
0.47
Length
1.41
Diameter
0.47
Battery Size
Custom

Details

Voltage - Batteries
3
Capacity - Batteries
15
Terminal Type - Batteries
Wire Leads
Weight
0.05
Color
White
Battery Chemistry
NiMh
Voltage
3

Description

3V PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications. With a low self-discharge rate, stable voltage, and a broad temperature range (-60° to +85°C), you can trust that our PLC CPU batteries will offer the reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
3V PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 15mAh
Chemistry: NIckel Metal Hydride (NiMH)
Height: 1.41in (35.8mm)
Diameter: 0.47in (11.93mm)
Connector: 2 PIN
3V PLC Computer Backup Battery Replaces: DANTONA COMP-146
Need more than one EBPLC-146 PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.