Zoro Homepage

3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT

  • Mfr # EBPLC-29-3

  • Zoro # G903666782


product price: $25.29
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
1800
Height
1.31
Width
0.66
Terminal Type - Batteries
Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-29-3
Zoro #
G903666782
UPC #
819891013002
Country of Origin
China

Dimensions

Height
1.31
Width
0.66
Battery Size
Custom
Diameter
0.66
Length
1.31

Details

Voltage - Batteries
3
Capacity - Batteries
1800
Terminal Type - Batteries
Pins
Color
Black
Voltage
3
Battery Chemistry
Lithium
Weight
0.13

Description

3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and security applications. With a low self-discharge rate, stable voltage, and a broad temperature range (-60° to +85°C), you can trust that our PLC CPU batteries will offer the reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1800mAh
Chemistry: Lithium (Li)
Height: 1.31in (33.5mm)
Diameter: 0.66in (17mm)
Connector: 3 PIN PC MOUNT
3V Lithium PLC Computer Backup Battery Replaces:DANTONA COMP-29-3, FDK CR17335SE, Sanyo CR17335, Sanyo CR17335SE, Sanyo CR17335-SE, Sanyo CR17335 SE, Panasonic BR-2/3A, Panasonic BR2/3A, Panasonic BR 2/3A
Note: We ship COMP-29-3 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one COMP-29-3 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.