
3V Lithium PLC Computer Backup Battery DANTONA COMP-109 Replacement
Mfr # EBPLC-109
Zoro # G703666821
product price: $28.09
/eaKey Features
Voltage - Batteries
3
Capacity - Batteries
1100
Height
1.06
Width
0.66
Terminal Type - Batteries
Wire with Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBPLC-109
Zoro #
G703666821
UPC #
819891016768
Country of Origin
China
Dimensions
Height
1.06
Width
0.66
Length
1.06
Diameter
0.66
Battery Size
Custom
Details
Voltage - Batteries
3
Capacity - Batteries
1100
Terminal Type - Batteries
Wire with Connector
Color
Black
Voltage
3
Battery Chemistry
Lithium
Weight
0.06
Description
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and security applications.This 1 cell lithium battery designed to work in Allen Bradley 1746-BAS, 1747-PT1, HHT, SLC-5/01, SLC-5/02, SLC-5/03, SLC-5/04, SLC-5/05, SLC-500 series programmable logic controls and industrial computers. With a low self-discharge rate, stable voltage, and a broad temperature range (-60° to +85°C), you can trust that our PLC CPU batteries will offer the reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1100mAh
Chemistry: Lithium (Li)
Height: 1.06in (26.9mm)
Diameter: 0.66in (17mm)
Connector: TWO PIN CONNECTOR with LOCKING MECHANISM
3V Lithium PLC Computer Backup Battery Replaces: COMPACTLOGIX 1769-L23E-QB1B, COMPACTLOGIX 1769-L23-QBFC1B, COMPACTLOGIX 1769-L23E-QBFC1B, COMPACTLOGIX 1769-L32E, COMPACTLOGIX 1769-L35E, ALLEN BRADLEY 1747-BA, ALLEN BRADLEY 1769-BA, ALLEN BRADLEY 1769-BA2, ALLEN BRADLEY SLC500, ALLEN BRADLEY SLC 5/01, ALLEN BRADLEY 5/02, ALLEN BRADLEY 5/03, ALLEN BRADLEY 5/04, ALLEN BRADLEY 5/05, MICROLOGIX 1400, MICROLOGIX 1500, DANTONA COMP-109
Note: We ship EBPLC-109 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-109 Lithium PLC Battery?
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1100mAh
Chemistry: Lithium (Li)
Height: 1.06in (26.9mm)
Diameter: 0.66in (17mm)
Connector: TWO PIN CONNECTOR with LOCKING MECHANISM
3V Lithium PLC Computer Backup Battery Replaces: COMPACTLOGIX 1769-L23E-QB1B, COMPACTLOGIX 1769-L23-QBFC1B, COMPACTLOGIX 1769-L23E-QBFC1B, COMPACTLOGIX 1769-L32E, COMPACTLOGIX 1769-L35E, ALLEN BRADLEY 1747-BA, ALLEN BRADLEY 1769-BA, ALLEN BRADLEY 1769-BA2, ALLEN BRADLEY SLC500, ALLEN BRADLEY SLC 5/01, ALLEN BRADLEY 5/02, ALLEN BRADLEY 5/03, ALLEN BRADLEY 5/04, ALLEN BRADLEY 5/05, MICROLOGIX 1400, MICROLOGIX 1500, DANTONA COMP-109
Note: We ship EBPLC-109 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-109 Lithium PLC Battery?
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.