Zoro Homepage

3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801

  • Mfr # EBPLC-212

  • Zoro # G303666788


product price: $26.49
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
1800
Height
1.38
Width
0.68
Terminal Type - Batteries
Wire with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-212
Zoro #
G303666788
UPC #
819891016805
Country of Origin
China

Dimensions

Height
1.38
Width
0.68
Battery Size
Custom
Length
1.38
Diameter
0.68

Details

Voltage - Batteries
3
Capacity - Batteries
1800
Terminal Type - Batteries
Wire with Connector
Color
Black
Battery Chemistry
Lithium
Weight
0.2
Voltage
3

Description

3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed to work in ControlLogix 1756-L55M12, 1756-L55M13, 1756-L55M14, 1756-L55M16, 1756-L55M22, 1756-L55M23, 1756-L55M24, 1756-L61, 1756-L62, 1756-L63, Logix 5550, Logix 5555, Logix 5563 series programmable logic controllers and industrial computers.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1800mAh
Chemistry: Lithium (Li)
Height: 1.38in (35mm)
Diameter: 0.68in (17.2mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces: Allen Bradley 1756-L1, 1756-L1M1, 1756-L1M2, 1756-L1M3, ControlLogix Logix 5550, Logix 5555, Logix 5563, DANTONA COMP-212
Note: We ship EBPLC-212 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-212 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.