Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3V Lithium PLC Computer Backup Battery Replaces 1756-BA2 1756-L6X

  • Mfr # EBPLC-304

  • Zoro # G503666762


product price: $28.29
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
1200
Height
1.38
Width
0.68
Terminal Type - Batteries
Wire with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-304
Zoro #
G503666762
UPC #
819891016829
Country of Origin
China

Dimensions

Height
1.38
Width
0.68
Battery Size
Custom
Diameter
0.68
Length
1.38

Details

Voltage - Batteries
3
Capacity - Batteries
1200
Terminal Type - Batteries
Wire with Connector
Weight
0.15
Battery Chemistry
Lithium
Voltage
3
Color
Black

Description

3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed to work in Allen Bradley ControlLogix 1756-L61, 1756-L62, 1756-L63, 1756-L64, 1756-L65, 5561, 5562, 5563, 5564, Series B programmable logic controllers and industrial computers.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1200mAh
Chemistry: Lithium (Li)
Height: 1.38in (35.0mm)
Diameter: 0.68in (17.2mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces: ALLEN BRADLEY CONTROLLOGIX 1756-L61, ALLEN BRADLEY CONTROLLOGIX 1756-L62, ALLEN BRADLEY CONTROLLOGIX 1756-L63, ALLEN BRADLEY CONTROLLOGIX 1756-L64, ALLEN BRADLEY CONTROLLOGIX 1756-L65, ALLEN BRADLEY CONTROLLOGIX 5561, ALLEN BRADLEY CONTROLLOGIX 5562, ALLEN BRADLEY CONTROLLOGIX 5563, ALLEN BRADLEY CONTROLLOGIX 5564, DANTONA COMP-304, EXELL BATTERY EBPLC-304
Note: We ship EBPLC-304 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-304 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.