Zoro Homepage

3V Lithium PLC Computer Backup Battery Solder Tabs Replace CR17335SE-T

  • Mfr # EBPLC-29-2

  • Zoro # G403666671


product price: $25.29
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
1800
Height
1.31
Width
0.66
Terminal Type - Batteries
Solder Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-29-2
Zoro #
G403666671
UPC #
813662024952
Country of Origin
China

Dimensions

Height
1.31
Width
0.66
Battery Size
2/3A
Length
1.31
Diameter
0.66

Details

Voltage - Batteries
3
Capacity - Batteries
1800
Terminal Type - Batteries
Solder Tabs
Weight
0.04
Voltage
3
Color
Black
Battery Chemistry
Li-MNO2

Description

3V Lithium PLC Computer Backup Battery Solder Tabs Replaces CR17335SE-Tabs
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery,
which is used in a wide variety of industrial robot / process control applications as well as industrial and security applications.
With a low self-discharge rate, stable voltage, and a broad temperature range (-40?C to +85?C), you can trust that our PLC CPU
batteries will offer the reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
3V Lithium PLC Computer Backup Battery EBPLC-29-2 Specifications:
Voltage: 3V
Amperage: 1800mAh
Chemistry: Lithium (Li)
Height: 1.31in (33.5mm)
Diameter: 0.66in (17mm)
Connector: 2 Tabs
Operating Temp. Range: -40?C to +85?C
3V Lithium PLC Computer Backup Battery EBPLC-29-2 Replaces: SANYO: CR17335, CR17335SE, CR17335-SE, CR17335 SE, : BR-2/3A, BR2/3A, BR 2/3A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.