
3V PLC Computer Backup Battery CR12600SE-WS 1C600KD5100 COMP-105
Mfr # EBPLC-105
Zoro # G703666715
product price: $19.39
/eaKey Features
Voltage - Batteries
3
Capacity - Batteries
1500
Height
2.38
Width
0.48
Terminal Type - Batteries
Wire with Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBPLC-105
Zoro #
G703666715
UPC #
819891017314
Country of Origin
China
Dimensions
Height
2.38
Width
0.48
Length
2.38
Diameter
0.48
Battery Size
Custom
Details
Voltage - Batteries
3
Capacity - Batteries
1500
Terminal Type - Batteries
Wire with Connector
Voltage
3
Weight
0.2
Battery Chemistry
Lithium
Color
Black
Description
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery for GE Fanuc IC600KD5100 Series 6 series industrial programmable logic controls. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range (-40°C to +80°C). High energy, high reliability 3.0 volt back up power source.
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1500mAh
Chemistry: Lithium (Li)
Height: 2.38in (60.45mm)
Diameter: 0.48in (12.19mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces:Ge Fanuc 1C600KD5100, Ge Fanuc 259A9195-P1, Ge Fanuc 259A9534-P1, Ge Fanuc 740A0001, Ge Fanuc IC600KD5100 SERIES, Ge Fanuc K22 740A0001, Ge Fanuc L01C25132, Ge Fanuc SERIES 6, Newark 15C6514
Note: We ship EBPLC-105 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-105 Lithium PLC Battery?
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 1500mAh
Chemistry: Lithium (Li)
Height: 2.38in (60.45mm)
Diameter: 0.48in (12.19mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces:Ge Fanuc 1C600KD5100, Ge Fanuc 259A9195-P1, Ge Fanuc 259A9534-P1, Ge Fanuc 740A0001, Ge Fanuc IC600KD5100 SERIES, Ge Fanuc K22 740A0001, Ge Fanuc L01C25132, Ge Fanuc SERIES 6, Newark 15C6514
Note: We ship EBPLC-105 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-105 Lithium PLC Battery?
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.