411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121

  • Mfr # 411A

  • Zoro # G903546336


product price:  $24.15
/ea

Key Features

Voltage
15
Height
1.46
Battery Chemistry
Alkaline
Voltage - Batteries
15
Length
1.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
411A
Zoro #
G903546336
UPC #
819891010193
Country of Origin
United States

Dimensions

Height
1.46
Length
1.03
Diameter
0.63
Width
0.63
Battery Size
Custom

Details

Voltage
15
Battery Chemistry
Alkaline
Voltage - Batteries
15
Color
White
Capacity - Batteries
180
Weight
0.05

Description

Exell 411A 15V Alkaline Battery NEDA 208 Eveready 411 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 411A (Eveready 411 or BLR121) is an Alkaline replacement for the once-popular Carbon Zinc battery that was commonly used in AVO meters. Being Alkaline, the 411A replacement will last longer than the original. It is widely used in vintage collectible transistor radios and in the early model 8 AVO meters, such as the Mk III AVO meter.
Specifications:
Type: Alkaline
Voltage: 15V
Amperage: 180mAh
Length: 26.2 mm
Width: 16.1 mm
Height: 37 mm
Terminals: Socket Contacts
Also Known As: 10F20, 208, 411, 411A, A411, B121, BA 331/U, BLR-121, BLR121, K10, M121, U10, VS082

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.