Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122

  • Mfr # 412A

  • Zoro # G503546347


product price: $29.49
/ea

Key Features

Voltage
22.5
Height
2
Battery Chemistry
Alkaline
Length
1.03
Voltage - Batteries
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412A
Zoro #
G503546347
UPC #
819891010209
Country of Origin
United States

Dimensions

Height
2
Length
1.03
Diameter
0.63
Width
0.63
Battery Size
412

Details

Voltage
22.5
Battery Chemistry
Alkaline
Voltage - Batteries
22.5
Capacity - Batteries
180
Color
White
Weight
0.08

Description

Exell 412A Alkaline 22.5V Battery NEDA 215 Eveready 412 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 412A (Eveready 412 or BLR122) is an Alkaline replacement for the once-popular Carbon Zinc battery that was commonly used in AVO meters and vintage knight transistor testers. Being Alkaline, the 412A replacement will last longer than the original. It is widely used in vintage collectible transistor radios, such as the Regency TR-1.
• Type: Alkaline
• Voltage: 22.5V
• Amperage: 180mAh
• Length: 26.2 mm
• Width: 15.9 mm
• Height: 50.8 mm
• Terminals: Socket Contacts
Also Known As: 15F20, 215, 412, 412A, A412, B122, BA 261/U, BLR-122, BLR122, M122, M215, M2152, MN122, PX72, U15, UG015, V72PX, VS084

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.