Zoro Homepage

413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413

  • Mfr # 413A

  • Zoro # G703546451


product price: $40.69
/ea

Key Features

Voltage
30
Height
1
Battery Chemistry
Alkaline
Battery Size
413
Capacity - Batteries
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413A
Zoro #
G703546451
UPC #
819891010216
Country of Origin
United States

Dimensions

Height
1
Battery Size
413
Diameter
0.62
Length
2.45
Width
0.62

Details

Voltage
30
Battery Chemistry
Alkaline
Capacity - Batteries
180
Voltage - Batteries
30
Color
White
Weight
0.1

Description

Exell 413A 30V Alkaline Battery NEDA 210 Eveready 413 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 413A (Eveready 413 or BLR123) is an Alkaline replacement for the once-popular Carbon Zinc battery that was commonly used in VOM's (Volt-Ohm Meters - an analog meter that reads Voltage, Ohms, and Milliamperes), like the Triplett 630. Being Alkaline, the 413A replacement will last longer than the original. It is widely used in vintage collectible transistor radios, as well as in the British Army Radiac Survey Meter Mark II, and other bizarre machines, such as the Minifon portable wire recorder.
• Type: Alkaline
• Voltage: 30V
• Amperage: 180mAh
• Length: 16 mm
• Width: 26.2 mm
• Height: 65 mm
• Terminals: Socket Contacts
Also Known As: 20F20, 210, 413, 413A, 523, 8123, A413, B123, BA 305/U, BLR-123, BLR123, E210, ER-413, M123, S123, U20, VS085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.