Zoro Homepage

416A Alkaline 67.5V Battery NEDA 217, A416, ER-416

  • Mfr # 416A

  • Zoro # G903546350


product price: $49.15
/ea

Key Features

Voltage
67.5
Height
1.33
Battery Chemistry
Alkaline
Battery Size
416
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416A
Zoro #
G903546350
UPC #
819891010230
Country of Origin
United States

Dimensions

Height
1.33
Battery Size
416
Length
3.5
Diameter
0.98
Width
0.98

Details

Voltage
67.5
Battery Chemistry
Alkaline
Capacity - Batteries
180
Color
White
Voltage - Batteries
67.5
Weight
0.25

Description

Exell 416A 67.5V Alkaline Battery NEDA 217 Eveready 416 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 416A (Eveready 416 or NEDA 217) is an Alkaline replacement for the once-popular Carbon Zinc battery that was commonly used in AVO meters. Being Alkaline, the 416A replacement will last longer than the original. It is widely used in vintage collectible transistor radios and in the early model 8 AVO meters, such as the Mk III AVO meter.
Specifications:
Type: Alkaline
Voltage: 67.5V
Amperage: 180mAh
Length: 25 mm
Width: 33.7 mm
Height: 88.9 mm
Terminals: Small Snaps
Also Known As: 217, 416, 416A, A416, ER-416

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.