Zoro Homepage

4/5A 1.2V 1200mAh NiCD Button Top Rechargeable Battery

  • Mfr # EBC-301

  • Zoro # G311248839


product price: $20.39
/ea

Key Features

Voltage - Batteries
1.2V
Width
0.66 in.
Length
1.72 in.
Weight
0.09 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-301
Zoro #
G311248839
UPC #
-
Country of Origin
China

Dimensions

Width
0.66 in.
Length
1.72 in.

Details

Voltage - Batteries
1.2V
Battery Capacity
1200 mAh
Weight
0.09 lbs

Description

Exell 4/5A 1.2V 1200mAh NiCD Rechargeable Button Top Battery Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell 4/5A 1.2V 1200mAh NiCD Rechargeable Button Top Battery Specifications Voltage: 1.2V Amperage: 1200mAh Chemistry: Nickel Cadium NiCD Height: 1.72in Diameter: 0.66in Terminal Types: Button Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.