4/V150H 4.8V 150mAh NiMH Battery with Tabs 55615304059

  • Mfr # 4/V150H-TABS

  • Zoro # G811248827


product price: $17.89
/ea

Key Features

Voltage
4.8V
Height
0.56 in.
Width
1.01 in.
Weight
0.06 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/V150H-TABS
Zoro #
G811248827
UPC #
-
Country of Origin
China

Dimensions

Height
0.56 in.
Width
1.01 in.

Details

Voltage
4.8V
Battery Capacity
150 mAh
Weight
0.06 lbs

Description

Exell 4/V150H-TABS 4.8V 150mAh NiMH Battery with Tabs 55615304059 ALL EXELL BATTERY CUSTOM PACKS ARE MADE WITH GENUINE VARTA CELLS This custom pack is excellent for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more. You can trust that we have solution to meet your battery requirements. Exell 4/V150H 3 Pin 4.8V 150mAh NiMH Battery Specifications: Voltage: 4.8V Amperage: 150mAh Chemistry: NiMH Terminals: TABS Height: 0.69in 17.7mm Diameter: 1in 25.6mm Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, Exell Battery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.