Zoro Homepage

5/4AAA Size 1.2V 700mAh NiMH Rechargeable Battery Flat Top

  • Mfr # EBC-523-0

  • Zoro # G911248871


product price: $12.69
/ea

Key Features

Voltage
1.2V
Battery Capacity
700 mAh
Color
Green
Width
0.39 in.
Height
1.69 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-523-0
Zoro #
G911248871
UPC #
-
Country of Origin
China

Dimensions

Width
0.39 in.
Height
1.69 in.

Details

Voltage
1.2V
Battery Capacity
700 mAh
Color
Green
Weight
0.02 lbs

Description

Exell 5/4AAA Size 1.2V 700mAh NiMH Rechargeable Battery Flat Top Cell div align=center> 5/4AAA Size 1.2V 700mAh NiMH Cells are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. Features • High quality AAA Size 700mAh rechargeable Nickel Metal Hydride Ni-MH battery. • Provides ultra long use time per charge with this super high 700mAh capacity for AAA size • Advanced Ni-MH technology means twice longer use life per charge than the ordinary rechargeables • Designed for enhanced performance for high drain applications such as digital cameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics • Can be recharged for up to 700 times, providing big saving by replacing hundreds of throw away AAA batteries. • Convenient operation without memory effect. Can be charged anytime. • Can be rapidly charged with any quick charger, smart chargers, plug in charger or universal chargers • Excellent quality and the best price 5/4AAA Size 1.2V 700mAh NiMH Flat Top Cell Specifications Voltage: 1.2V Amperage: 700mAh Chemistry: Nickel Metal Hydride NiMH Diameter: 0.39in 10mm Height: 1.69in 43mm Terminal Type: Flat Top Need more than one Assembly Cell? We offer great discounts on quantity orders and Discount Shipping offers available. Specifications Brand: Exell Battery Rechargeable: Yes Output Voltage: 1.2V Amperage: 700mAh Chemistry: NiMH Battery Size: AAA Height: 43" Diameter: 10" Terminal Type: Flat Top Country of Manufacture: U.S.A.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.