5pack Exell 3V Lithium Coin Cell Battery Replaces DL2450

  • Mfr # EB-CR2450

  • Zoro # G503666724


product price:  $13.75
/ea

Key Features

Battery Size
CR2450
Capacity - Batteries
550
Battery Chemistry
Lithium
Diameter
0.96
Voltage - Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-CR2450
Zoro #
G503666724
UPC #
819891018458
Country of Origin
China

Dimensions

Battery Size
CR2450
Diameter
0.96
Length
0.2
Width
0.96
Height
0.2

Details

Capacity - Batteries
550
Battery Chemistry
Lithium
Voltage - Batteries
3
Voltage
3
Color Code
Silver
Terminal Type - Batteries
Flat Top
Weight
0.01

Description

5pack Exell EB-CR2450 3V Lithium Coin Cell Battery Replaces DL2450
The Exell EB-CR2450 3V Lithium Coin Cell Battery is great for electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2025 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, electronic watches/clocks, card radios, data pack for video camera.
Exell EB-CR2450 3V Lithium Coin Cell Battery Specifications:
Voltage: 3V
Amperage: 550mAh
Chemistry: Silver Oxide
Diameter: 0.96" (24.5mm)
Height: 0.20" (5mm)
Weight: 0.23oz (6.6g)
Terminal Type: Watch/Button Cell
The Exell EB-CR2450 3V Lithium Coin Cell Battery is also known as: DL2450, CR2450N, ECR2450, BR2450, BR2450-1W, CR2450N, KCR2450, LM2450, 5029LC
Note: We ship Li-Ion Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one 5pack of Exell EB-CR2450 3V Lithium Coin Cell Batteries?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.