5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX

  • Mfr # EB-4LR44

  • Zoro # G403666787


product price:  $10.25
/ea
Sold in multiples of 2 for $20.50

Key Features

Voltage
6
Height
0.99
Battery Chemistry
Alkaline
Capacity - Batteries
165
Diameter
0.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EB-4LR44
Zoro #
G403666787
UPC #
819891018632
Country of Origin
China

Dimensions

Height
0.99
Diameter
0.51
Battery Size
4LR44
Width
0.51
Length
0.99

Details

Voltage
6
Battery Chemistry
Alkaline
Capacity - Batteries
165
Voltage - Batteries
6
Weight
0.13

Description

5pk EB-4LR44 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX
EB-4LR44 Alkaline Battery is a popular Alkaline cell that is commonly used in cameras, remote controls, dog collar transmitters, key FOB, and many other devices. This battery is a popular replacement for the now discontinued PX28 mercury battery. These mercury batteries, no longer manufactured because of their toxicity, were variously known as PX28, 4MR44, V4034PX, 4H-C, 4NR44, HM-4C.
EB-4LR44 Alkaline Battery Specifications
Type: Alkaline
Voltage: 6V
Amperage: 165 mAh
Length: 0.99in (25.2mm)
Diameter: 0.51in (13mm)
EB-4LR44 Alkaline Battery A28PX Replaces: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX, L1325, 4G13, 4034PX, PX28AB, 1414A
Need more than one 5pk EB-4LR44 Battery?

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.