Zoro Homepage

6, 1.3, AGM Chemistry

  • Mfr # EB613

  • Zoro # G303666801


product price: $12.99
/ea

Key Features

Chemistry
AGM
Width
0.96
Height
2.22
Weight
0.64
Amperage
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB613
Zoro #
G303666801
UPC #
813662022361
Country of Origin
China

Dimensions

Width
0.96
Height
2.22
Length
3.82

Details

Chemistry
AGM
Weight
0.64
Amperage
1.3
Capacity
1.3
Voltage
6

Description

Exell Battery 6V 1.3Ah SLA Battery Rechargeable AGM for Emergency Exit Lighting, Medical Systems, Alarm Systems and replaces UB613, D5731, NB6-1.2, PS-612
Batteries in a Flash offers a variety of high quality sealed lead acid (SLA) batteries. These unique batteries are used in a variety of applications such as computer systems, exit signs, emergency lighting, scooters, industrial/medical equipment, wheelchairs, and more.
The EB613, lightweight battery, is functional and safe. It's valve regulated which makes it impossible to spill, and with its tightly sealed construction, it can be operated from any angle! With its hard plastic case, it can take severe amounts of high impact and not do any damage. The EB613 battery even has a low pressure safety release valve. This battery will last a long time both physically and chemically.
General uses for the EB613 SLA Batteries: Consumer electronics, photography, engine starters, portable tools, hunting, solar, lawn and garden tools, toys and hobbies, access control devices, security, telecommunications equipment.
Compatible with the following and more:
Medical Systems, Emergency Exit Lighting, Alarm Systems.
AGM Advantages:
Maintenance-free
Sealed no leak design
Higher cranking amps
Lower self discharge
Greater vibration resistance
Heavy duty, no corrosion terminals
Electrolyte is suspended in fiberglass mat separators
Specifications:
Brand: Exell Battery
Voltage: 4
Chemistry: Sealed Lead Acid /AGM
Length: 3.82 in.
Height: 2.22 in.
Width: 0.96" in.
Terminal: F1 (0.187") Tab
Weight:0.64lb.
Note: This products ships with F1 Terminal unless otherwise specified. Terminal adapters are available for purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.