Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6, 3.4, AGM Chemistry

  • Mfr # EB634

  • Zoro # G703666647


product price: $15.25
/ea

Key Features

Chemistry
AGM
Width
1.32
Height
2.57
Weight
1.39
Amperage
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB634
Zoro #
G703666647
UPC #
813662022354
Country of Origin
China

Dimensions

Width
1.32
Height
2.57
Length
5.25

Details

Chemistry
AGM
Weight
1.39
Amperage
3.4
Capacity
3.4
Voltage
6

Description

Exell Battery 6V 3.4Ah Sealed Lead Acid Battery Rechargeable AGM for UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems and replaces UB634, D5732, NB6-3.2, PS-630
Batteries in a Flash offers a variety of high quality sealed lead acid (SLA) batteries. These unique batteries are used in a variety of applications such as computer systems, exit signs, emergency lighting, scooters, industrial/medical equipment, wheelchairs, and more.
This EB634 is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. These batteries are lead-acid and of the same battery chemistry (lead-oxide, lead sponge, and sulfuric acid electrolyte), but the electrolyte is stabilized differently. In AGM batteries, the electrolyte is suspended in fiberglass mat separators which act as absorbent sponges..
General uses for the EB634 SLA Batteries: Security, emergency lighting, hunting, lawn and garden tools, medical mobility, photography, portable tools, toys and hobby, access control devices.
Compatible with the following and more:
UPS Systems, Medical Systems, APC Systems, Emergency Exit Lighting, Alarm Systems.
AGM Advantages:
Maintenance-free
Sealed no leak design
Higher cranking amps
Lower self discharge
Greater vibration resistance
Heavy duty, no corrosion terminals
Electrolyte is suspended in fiberglass mat separators, which act as
absorbent sponges
Specifications:
Voltage: 6
Chemistry: Sealed Lead Acid /AGM
5.25" in.
Height:2.57" in.
Terminal: F1 (.187")Tab
Weight: 1.1 lb.
Note: This products ships with F1 Terminal unless otherwise specified. Terminal adapters are available for purchase.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.