
6V 1700mAh 2CR5 Photo Lithium Battery Replaces 2CR5 DL245 EL2CR5 2CR5M
Mfr # EB-2CR5
Zoro # G403666732
product price:Â $10.15
/ea
Sold in multiples of 2 for $20.30
Key Features
Voltage
6
Height
1.77
Battery Chemistry
Lithium
Terminal Type - Batteries
Flat Top
Length
1.77
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EB-2CR5
Zoro #
G403666732
UPC #
816481026565
Country of Origin
China
Dimensions
Height
1.77
Length
1.77
Width
1.33
Battery Size
2CR5
Diameter
1.339
Details
Voltage
6
Battery Chemistry
Lithium
Terminal Type - Batteries
Flat Top
Voltage - Batteries
6
Capacity - Batteries
1700
Color
Assorted Colors
Weight
0.09
Description
Exell 2CR5 6V Photo Lithium Battery Replaces 2CR5 DL245 EL2CR5 For Digital Cameras and Flash Units
Exell 2CR5 245 6V Photo Lithium Battery are designed to enhance the performance of your devices. Exell 2CR5 Lithium batteries are perfect for cameras, health treatment instruments, lights, radios,
electronic locks, electronic meters, night vision, flashlights, memory backup systems, SureFire flashlights or weaponlights that use 2CR5 batteries.
All cylindrical type manganese dioxide (CR series) Lithium batteries feature a spiral structure. By enlarging the surface areas of the positive and negative electrodes,
they allow a current as high as several amperes to be drawn.
Exell 2CR5 245 6V Photo Lithium Battery Major Advantages Are:
HIGHEST CAPACITY 1700mAh (compare at 1500mAh, 1550mAh and 1600mAh)
NEW Fresh production date codes with 10 year shelf life
Longer service life, with more flashes over the life of the battery
Instant recycling: time between shots is shorter
10-year shelf life
Exell 2CR5 245 6V Photo Lithium Battery Specifications:
Voltage: 6V
Chemistry: Lithium
Amperage: 1700mAh
Diameter:1.33in (33.7mm)
Height: 1.77in (44.95mm)
Exell 2CR5 245 6V Photo Lithium Battery Also Known As: 23-178, 23-266, 245, 245AA, 2CR5, 2CR5M, 2CR5R, 2R5, 5032GC, 5032LC, 6203, 645, AFL-240, AFL-240R, DL245, DL2CR5, DL345, DL345A, EL2CR5, EL2CR5BP, EOS 1V,
KL2CR5, KL2CR5-1, PR2CR5, RL2CR5, RL2CR5-1, XLDL223AB, XLDL245B
Exell 2CR5 245 6V Photo Lithium Battery are designed to enhance the performance of your devices. Exell 2CR5 Lithium batteries are perfect for cameras, health treatment instruments, lights, radios,
electronic locks, electronic meters, night vision, flashlights, memory backup systems, SureFire flashlights or weaponlights that use 2CR5 batteries.
All cylindrical type manganese dioxide (CR series) Lithium batteries feature a spiral structure. By enlarging the surface areas of the positive and negative electrodes,
they allow a current as high as several amperes to be drawn.
Exell 2CR5 245 6V Photo Lithium Battery Major Advantages Are:
HIGHEST CAPACITY 1700mAh (compare at 1500mAh, 1550mAh and 1600mAh)
NEW Fresh production date codes with 10 year shelf life
Longer service life, with more flashes over the life of the battery
Instant recycling: time between shots is shorter
10-year shelf life
Exell 2CR5 245 6V Photo Lithium Battery Specifications:
Voltage: 6V
Chemistry: Lithium
Amperage: 1700mAh
Diameter:1.33in (33.7mm)
Height: 1.77in (44.95mm)
Exell 2CR5 245 6V Photo Lithium Battery Also Known As: 23-178, 23-266, 245, 245AA, 2CR5, 2CR5M, 2CR5R, 2R5, 5032GC, 5032LC, 6203, 645, AFL-240, AFL-240R, DL245, DL2CR5, DL345, DL345A, EL2CR5, EL2CR5BP, EOS 1V,
KL2CR5, KL2CR5-1, PR2CR5, RL2CR5, RL2CR5-1, XLDL223AB, XLDL245B
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.