Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6V 600Ah Zinc Air Alkaline Battery

  • Mfr # EBZ-6600

  • Zoro # G309915187


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Voltage
6V
Height
8.5
Battery Capacity
600Ah
Battery Chemistry
Zinc Air Alkaline
Width
8.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBZ-6600
Zoro #
G309915187
UPC #
816481027531
Country of Origin
Spain

Dimensions

Height
8.5
Width
8.89
Length
4.25

Details

Item
Battery
Voltage
6V
Battery Capacity
600Ah
Battery Chemistry
Zinc Air Alkaline
Color
Black
Application
Navigation Aid Instruments, Alarms, IoT and telecommunications
Max. Intensity Pulses (mA)
2000
Max. Intensity Continuous Current (mA)
250
Rated Energy (Wh)
3120
Max. Intensity Intermittent Current (mA)
1000

Description

ZINC AIR ALKALINE is the ideal technology for those low power applications where continuous power is required and that works for long periods of time with no maintenance or supervision. The only one that ensures maintenance-free battery durability for at
least two years. The batteries are made with a manganese dioxide cathode specially formulated so that it's continuously regenerated using oxygen from the air. This means that the cells use a minimum amount of active cathodic material compared to other
alkaline batteries from other manufacturers. The major advantage is that by storing a greater amount of anode material, they have more power. Resulting in ZINC AIR ALKALINE batteries being the batteries with the highest capacity on the market. Zinc Air technology ensures that the output voltage varies less than 2%, regardless of the battery's state of charge (SoC). This means that in applications such as signalling, light intensity is constant throughout
the life of the battery and, unlike other technologies, does not reduce in intensity as the battery is discharged. Constant output voltage means constant performance for the battery's whole life, which increases
its efficiency and reduces the number of batteries needed, minimizing the impact on the environment.
  • Applications include; Navigation Aid Instruments: The characteristics of the ZINC AIR ALKALINE batteries protect the maritime and waterway sector, reliable high-performance, long-lasting power even in harsh weather conditions foroptimal operation of navigation aid instruments, such as: Lighthouse emergency lighting / Lighthouse and buoy lighting / Maritime signalling lamps / Radio beacons and transmission Alarms: These batteries power electronic equipment for long periods of time and without the need for any maintenance. In the alarm sector, our battery allows powering the system without the need for any other source of energy. In such a way that we can protect our properties, even if they do not have an electrical connection. Homes under construction, premises located in remote areas, temporary facilities, areas of works, scaffolding on facades, etc. The battery maintains a constant operating voltage throughout the entire period of its useful life, which allows it to meet the demands of electronic equipment and for it to reach its optimum performance. IoT and telecommunications: The world is currently evolving towards the next big step in the technology industry: enabling the interconnectivity of any device to open up a world of infinite possibilities. We work to ensure that all of these devices are continuously connected and transmitting information. These ZINC AIR ALKALINE products are designed to provide every IoT application with the right amount of energy for optimum performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.