Zoro Homepage

6V PLC Computer Backup Battery Replaces A06B-0073-K001 COMP-164

  • Mfr # EBPLC-164

  • Zoro # G103666780


product price: $45.89
/ea

Key Features

Voltage
6
Height
2.06
Battery Chemistry
Lithium
Terminal Type - Batteries
Wire with Connector
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-164
Zoro #
G103666780
UPC #
819891017253
Country of Origin
China

Dimensions

Height
2.06
Length
2
Width
1.03
Battery Size
Custom
Diameter
1.03

Details

Voltage
6
Battery Chemistry
Lithium
Terminal Type - Batteries
Wire with Connector
Voltage - Batteries
6
Color
Black
Capacity - Batteries
5000
Weight
0.22

Description

6V Lithium PLC Computer Backup Battery Replaces A06B-0073-K001 DANTONA COMP-164
6V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. A good replacement PLC battery for applications requesting good voltage response and operating life in -40°C/+85°C environments.This is a 2 cell lithium battery designed to work in Cutler Hammer GE Fanuc A06 series programmable logic controllers and industrial computers and other applications.
6V Lithium PLC Computer Backup Battery Specifications:
Voltage: 6V
Amperage: 5000mAh
Chemistry: Lithium (Li)
Height: 2.06in (52.3mm)
Width: 1.03in (26.4mm)
Length: 2in (50.8mm)
Connector: WIRE LEAD WITH CONNECTOR
6V Lithium PLC Computer Backup Battery Replaces: Cutler Hammer A06, Dantona COMP-164, Fanuc A98L-0001-0902, Ge Fanuc Automation A06B0073K001, Ge Fanuc Automation A06B6073K001, Ge Fanuc Automation A98L003100011, Ge Fanuc Automation A98L003100012, Ge Fanuc Automation A98L00310006, Ge Fanuc Automation A98L00310007, Ge Fanuc Automation Alpha Drives, Newark 15C6521, Panasonic BR-2/3A, Panasonic BR-AGF2W, Panasonic BR-C (2), Panasonic BR-CCF2TE, Panasonic BR-CCF2TH, Sanyo CR17450SER
Note: We ship EBPLC-164 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-164 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.