Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.2V 300mAh Custom NiMH Battery w/Tabs Hobby Customs RC Remotes

  • Mfr # EBC-1/3AAX6-TABS

  • Zoro # G011248870


product price: $16.29
/ea

Key Features

Voltage
10.8V
Battery Capacity
300 mAh
Height
1.97 in.
Color
Black
Width
0.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-1/3AAX6-TABS
Zoro #
G011248870
UPC #
-
Country of Origin
China

Dimensions

Height
1.97 in.
Width
0.6 in.

Details

Voltage
10.8V
Battery Capacity
300 mAh
Color
Black
Weight
0.52 lbs

Description

Exell 7.2V 300mAh Custom NiMH Battery Pack for Communication Equipment, Lighting, Power Tools and more. 7.2V 300mAh Custom NiMH Battery Pack is an excellent custom battery pack. If you are a novice or an old pro, these batteries will keep you powered up. High Quality High Capacity NiMH batteries, provide long use time with this high 800mAh capacity. Designed for enhanced performance for high drain applications such as Emergency lights, solar lights, searchlights, remote control car, remote control boats, aircraft, model aircraft, hobby packs, electric shavers, razors, massagers, electric toothbrush. Exell 7.2V 300mAh Custom NiMH Battery Pack Specifications Voltage: 7.2V Capacity: 300mAh Charge Current: Standard: 30mA, Maximum: 300mA Discharge Current: Standard: 60mA, Maximum: 300mA Dimension L x W x H: 84mm 3.3 x 14mm 0.55 x 17mm 0.7 Weight: 2oz Exell 7.2V 300mAh Custom NiMH Battery Pack Features High quality Ultra High Capacity NiMH battery. Exact Compatible With for standard batteries in all the devices Designed for enhanced performance for high drain applications such as digital cameras, portable audio devices, hand held games, 2way radios, PDAs, and other portable high drain digital electronics Excellent quality and the best price General Applications: Communication Equipment: cordless phones, cell phones, walkie-talkie, frs radio, gmrs radio Lighting: Emergency lights, solar lights, searchlights, flashlights, exit lights Electronic toys: remote control car, remote control boats, aircraft, model aircraft, hobby packs Power tools: electric drills, planers, saws Other uses: electric shavers, razors, massagers, electric toothbrush Suitable uses: cordless phone, solar lighting, electrical drill, shaver, emergency lighting, back-up power, cordless tool, power tool, flashlight, torch, barcode scanner, etc.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.