Zoro Homepage

A175 Alkaline 7.5V Battery TR175, MN175, 1501

  • Mfr # A175

  • Zoro # G103546341


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Voltage
7.5
Height
1.09
Battery Chemistry
Alkaline
Terminal Type - Batteries
Flat Top
Width
0.49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A175
Zoro #
G103546341
UPC #
819891010308
Country of Origin
United States

Dimensions

Height
1.09
Width
0.49
Diameter
0.49
Length
1.09
Battery Size
A175

Details

Voltage
7.5
Battery Chemistry
Alkaline
Terminal Type - Batteries
Flat Top
Capacity - Batteries
100
Voltage - Batteries
7.5
Weight
0.02

Description

Exell A175 7.5V Alkaline Battery 5MR44 / 5H-C / 5NR44 / HM-5C Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The A175 battery is an Alkaline replacement for the now discontinued Mercuric Oxide batteries variously known as 5MR44, 5H-C, 5NR44, HM-5C. This A175 battery is commonly used in pet collars and microphones.
Specifications:
Type: Alkaline
Voltage: 7.5V
Amperage: 100mAh
Diameter: 12.6 mm
Height: 27.8 mm
Terminals: Flat Terminals
Also Known As: 1501, 1501M, 175, 21-1175, 23-601, 5LR44, 5NR44, A175, E175, EN175A, ENA175, EP175, HM5C, KEP175, MN175, MN175A, MN175B, PC175, PC175A, RW82, SP175, SP175B, SP175VP, TR175, TR175A, TR175S
7.5 Volt Replacement For: 5H-C, 5MR44, 5NR44,HM-5C
Fits: Pet Stop UltraMax Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.