
A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19
Mfr # A19PX
Zoro # G303546349
product price: $15.65
/eaKey Features
Voltage
4.5
Height
2.29
Battery Chemistry
Alkaline
Capacity - Batteries
600
Length
2.29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A19PX
Zoro #
G303546349
UPC #
819891010322
Country of Origin
United States
Dimensions
Height
2.29
Length
2.29
Diameter
0.66
Width
0.66
Battery Size
A19PX
Details
Voltage
4.5
Battery Chemistry
Alkaline
Capacity - Batteries
600
Voltage - Batteries
4.5
Color
Assorted Colors
Weight
0.08
Description
Exell A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The A19PX or 531 is an unusual cell often used in older Polaroid cameras. It
is a cylindrical battery with one mini snap connectors at each end (the same
size of mini snap found in the popular 9Volt PP3 battery).
The older Polaroid cameras models: 100, 101, 102, 220, 225, 230, 240, 250, and
340 use one PX19 or No. 531 (4.5 volt) alkaline battery.
Type: Alkaline.
Voltage: 4.5 V.
Diameter: 16.8 mm.
Height: 58.3 mm.
Also known as: V19PX / 531 / RPX19 / A19PX / EPX19 / 3LR50 / 1307AP.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The A19PX or 531 is an unusual cell often used in older Polaroid cameras. It
is a cylindrical battery with one mini snap connectors at each end (the same
size of mini snap found in the popular 9Volt PP3 battery).
The older Polaroid cameras models: 100, 101, 102, 220, 225, 230, 240, 250, and
340 use one PX19 or No. 531 (4.5 volt) alkaline battery.
Type: Alkaline.
Voltage: 4.5 V.
Diameter: 16.8 mm.
Height: 58.3 mm.
Also known as: V19PX / 531 / RPX19 / A19PX / EPX19 / 3LR50 / 1307AP.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.