
A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544
Mfr # A28PX
Zoro # G803546337
product price:Â $4.85
/ea
Sold in multiples of 2 for $9.70
Key Features
Voltage
6
Height
0.99
Battery Chemistry
Alkaline
Terminal Type - Batteries
Button Top
Voltage - Batteries
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A28PX
Zoro #
G803546337
UPC #
819891010384
Country of Origin
United States
Dimensions
Height
0.99
Width
0.51
Length
0.99
Battery Size
4LR44
Diameter
0.51
Details
Voltage
6
Battery Chemistry
Alkaline
Terminal Type - Batteries
Button Top
Voltage - Batteries
6
Color
Assorted Colors
Capacity - Batteries
165
Weight
0.13
Description
Exell A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Alkaline.
Voltage: 6V.
Diameter: 13.0 mm.
Height: 25.2 mm
Also known as: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX,
L1325, 4G13, 4034PX, PX28AB, 1414A.
This 4LR44 (PX28A A544 L1325) is a popular alkaline (Manganese Dioxide) cell
that is commonly used in cameras and remote control devices such as Innotek and Petsafe dog collars.
This 4LR44 (PX28A A544 L1325) battery is a popular replacement for the now
discontinued PX28 mercury battery. These mercury batteries, no longer
manufactured because of their toxicity, were variously known as PX28, 4MR44,
V4034PX, 4H-C, 4NR44, HM-4C.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Alkaline.
Voltage: 6V.
Diameter: 13.0 mm.
Height: 25.2 mm
Also known as: PX28A, A544, 4LR44, K28A, V34PX, 7H34, 4NZ13, V4034PX,
L1325, 4G13, 4034PX, PX28AB, 1414A.
This 4LR44 (PX28A A544 L1325) is a popular alkaline (Manganese Dioxide) cell
that is commonly used in cameras and remote control devices such as Innotek and Petsafe dog collars.
This 4LR44 (PX28A A544 L1325) battery is a popular replacement for the now
discontinued PX28 mercury battery. These mercury batteries, no longer
manufactured because of their toxicity, were variously known as PX28, 4MR44,
V4034PX, 4H-C, 4NR44, HM-4C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.