AA 1.2V 1000mAh Button Top Rechargeable Battery for LED Lights, Hobby, Alarms

  • Mfr # EBC-308

  • Zoro # G911248796


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Voltage - Batteries
1.2V
Width
0.56 in.
Color
Yellow
Length
1.95 in.
Weight
0.12 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-308
Zoro #
G911248796
UPC #
-
Country of Origin
China

Dimensions

Width
0.56 in.
Length
1.95 in.

Details

Voltage - Batteries
1.2V
Color
Yellow
Battery Capacity
1000 mAh
Weight
0.12 lbs

Description

Exell AA 1.2V 1000mAh NiCD Rechargeable Button Top Battery Exell AA 1.2V 1000mAh NiCD Rechargeable Button Top Battery are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. These high quality rechargeable Nickel Cadmium Ni-Cd batteries are exact Compatible Withs for standard battery in all the device. Provides ultra long use time per charge. Designed for enhanced performance for high drain applications such as digital cameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics. Can be recharged for up to 700 times, providing big saving by replacing hundreds of throw away batteries. Can be rapidly charged with any quick charger, smart chargers, plug in charger or universal chargers. Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell AA 1.2V 1000mAh NiCD Rechargeable Button Top Battery Specifications Voltage: 1.2V Amperage: 1000mAh Chemistry: Nickel Cadium NiCD Height: 1.95in Diameter: 0.56in Terminal Types: Button Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.