
AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs
Mfr # EBC-308-0
Zoro # G511248776
product price: $15.15
/eaKey Features
Voltage
1.2V
Battery Capacity
1000 mAh
Width
0.56 in.
Height
1.89 in.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBC-308-0
Zoro #
G511248776
UPC #
-
Country of Origin
China
Dimensions
Width
0.56 in.
Height
1.89 in.
Details
Voltage
1.2V
Battery Capacity
1000 mAh
Color
Yellow
Weight
0.12 lbs
Description
Exell AA 1.2V 1000mAh NiCD Rechargeable Flat Top Battery Exell AA 1.2V 1000mAh NiCD Rechargeable Flat Top Battery are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. These high quality rechargeable Nickel Cadmium Ni-Cd batteries are exact Compatible Withs for standard battery in all the device. Provides ultra long use time per charge. Designed for enhanced performance for high drain applications such as digital cameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics. Can be recharged for up to 700 times, providing big saving by replacing hundreds of throw away batteries. Can be rapidly charged with any quick charger, smart chargers, plug in charger or universal chargers. Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell AA 1.2V 1000mAh NiCD Rechargeable Flat Top Battery Specifications Voltage: 1.2V Amperage: 1000mAh Chemistry: Nickel Cadium NiCD Height: 1.89in Diameter: 0.56in Terminal Types: Flat Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.