Zoro Homepage

AA 1.2V 800mAh NiCd Rechargeable Button Top Assembly Cell Battery

  • Mfr # EBC-307

  • Zoro # G211248830


product price: $16.79
/ea

Key Features

Voltage - Batteries
1.2V
Width
0.56 in.
Length
1.97 in.
Color
Yellow
Weight
0.05 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-307
Zoro #
G211248830
UPC #
-
Country of Origin
China

Dimensions

Width
0.56 in.
Length
1.97 in.

Details

Voltage - Batteries
1.2V
Battery Capacity
800 mAh
Color
Yellow
Weight
0.05 lbs

Description

AA 1.2V 800mAh NiCd Rechargeable Button Top Assembly Cell Battery AA 1.2V 800mAh NiCd Battery are excellent for building custom battery packs for mini RC airplane power packs and cordless phone battery packs. These high quality high hapacity 1/3AA Size rechargeable NiCd batteries are designed for enhanced performance for high drain applications such as digital cameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics. AA 1.2V 800mAh NiCd Battery Specifications Voltage: 1.2V Amperage: 800mAh Chemistry: Nickel Cadium NiCD Height: 1.97in 50.04mm Diameter: 0.56in 14.22mm Terminal Types: BUTTON TOP NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less NOTE: Colors of Battery may vary Need more than one AA 1.2V 800mAh NiCd Assembly Cell Battery? We offer great discounts on quantity orders and Discount Shipping offers available. Specifications Brand: Exell Battery Rechargeable: Yes Output Voltage: 1.2V Amperage: 800mAh Chemistry: NiCD Battery Size: AA Height: 1.97" Diameter: 0.56" Terminal Type: Button Top Country of Manufacture: China

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.