
AAA 1.2V 300mAh Flat Top Rechargeable Battery for Razor, FRS, Custom, DIY Pack
Mfr # EBC-309-0
Zoro # G011248788
product price: $15.15
/eaKey Features
Voltage
1.2V
Battery Capacity
300 mAh
Width
0.4 in.
Height
1.66 in.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBC-309-0
Zoro #
G011248788
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in.
Height
1.66 in.
Details
Voltage
1.2V
Battery Capacity
300 mAh
Color
Yellow
Weight
0.02 lbs
Description
Exell AAA 1.2V 300mAh NiCD Rechargeable Flat Top Battery Consumer Applications: Widely used in radio controlled devices, electric tools and toys, electric mopeds, meters, two radios, hybrid automobiles, electric razors, toothbrushes, cameras, camcorders, mobile phones, pagers, instruments/equipment, high power static applications Telecoms, UPS and Smart grid, and numerous other applications. Exell AAA 1.2V 300mAh NiCD Rechargeable Flat Top Battery Specifications Voltage: 1.2V Amperage: 300mAh Chemistry: Nickel Cadium NiCD Height: 1.66in Diameter: 0.40in Terminal Types: Flat Top NiCD Assembly Cell Battery Information Excellent quality and provide constant power electric current for your power hungry devices and some solar lights and solar applications. Low internal resistance, ideal for rapid high current discharge Excellent battery cycle life: 1000 times Ni-Cad battery can be charged and discharged for up to 1000 times Environmentally Friendly Ni-Cad can be recycled If use once a day, Ni-Cad batteries can last up to 3 years. It is a good practice to do deep-discharge or complete discharge at least once 4 to 8 weeks. Deep discharge complete discharge is important for Ni-Cad not to develop memory effects. Compared with other types of rechargeable cells, Ni-Cad batteries offer good cycle life and performance at low temperatures with a fair capacity but its significant advantage is the ability to deliver practically its full rated capacity at high discharge rates discharging in one hour or less
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.