Shop EXELL BATTERY
See all product information
Create Account
Alkaline Battery A675PX VT675 XL675 AP675 675HPX 675A 1.5V
Mfr # A675PX
Zoro # G203481542
product price:Â
$
0.85
/ea
Sold in multiples of 11 for $9.35
Key Features
Battery Size
A675PX
Capacity - Batteries
630
Battery Chemistry
Alkaline
Diameter
0.46
Voltage - Batteries
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A675PX
- Zoro #
- G203481542
- UPC #
- 819891010421
- Country of Origin
- China
Dimensions
- Battery Size
- A675PX
- Diameter
- 0.46
- Height
- 0.21
- Length
- 0.21
- Width
- 0.46
Details
- Capacity - Batteries
- 630
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5
- Voltage
- 1.5
- Weight
- 0.02
Description
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Also known as: VT675, XL675, AP675, 675HPX, 675A, R675ZA, 675AE,
L675ZA, AC675E, ME9Z, A675, DA675X, ZA675, V675AT, DA675H, AC675, 7003ZD, PR44,
AC675E, V675A, B900PA, DA675, 675HPX, PR-675PA, PZA675.
The ZA675 is a popular battery for behind-the-ear hearing aids. All manufacturers colour code this battery blue for easy identification. However this should not be confused with the high power ZA675P cochlear implant batteries that are also colour coded blue.
These batteries have a non-ending shelf life. They can be stored indefinitely until the plastic seal is removed. Why not buy two or more, take advantage of our reduced price and make sure you are not left without a hearing- aid next time your battery runs out.
Specifications:
Type: Alkaline
Voltage: 1.5 V
Diameter: 11.6 mm
Height: 5.4 mm
Also known as: VT675, XL675, AP675, 675HPX, 675A, R675ZA, 675AE,
L675ZA, AC675E, ME9Z, A675, DA675X, ZA675, V675AT, DA675H, AC675, 7003ZD, PR44,
AC675E, V675A, B900PA, DA675, 675HPX, PR-675PA, PZA675.
The ZA675 is a popular battery for behind-the-ear hearing aids. All manufacturers colour code this battery blue for easy identification. However this should not be confused with the high power ZA675P cochlear implant batteries that are also colour coded blue.
These batteries have a non-ending shelf life. They can be stored indefinitely until the plastic seal is removed. Why not buy two or more, take advantage of our reduced price and make sure you are not left without a hearing- aid next time your battery runs out.
Specifications:
Type: Alkaline
Voltage: 1.5 V
Diameter: 11.6 mm
Height: 5.4 mm