
AWG No 2/0 Pair of Battery Interconnect Cables 5 Ft 3/8 Lugs
Mfr # BIC-20AWGPAIR5FT
Zoro # G803664963
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Wire Size
Custom
Wire Length
60
Jacket Color
5ft RED/BLACK - 2/0 AWG
Jacket Material
Copper
Termination Type - Wire and Cable
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIC-20AWGPAIR5FT
Zoro #
G803664963
UPC #
29160025616
Country of Origin
United States
Dimensions
Wire Size
Custom
Wire Length
60
Length
60 In.
Cable Length
5ft
Details
Color
red black
Jacket Color
5ft RED/BLACK - 2/0 AWG
Jacket Material
Copper
Termination Type - Wire and Cable
Ring
Weight
6
Description
AWG #2/0 Pair of Red and Black Battery Interconnect Cables - 5 FeetWhy use larger cable? Very high current flows in the cables that connect an inverter to the batteries, even in a Low-Voltage power system. Household appliances can draw over 100 amps, and motors may draw up to 500 amps. Larger cables allow the inverter to draw the current needed to support a large load.Use these cables between a battery bank and an inverter, fuse or power center. Cables are marked in red heat-shrink tubing for positive and white on black heat-shrink for negative.Features of the 5 Foot CablePlated Copper Lugs: These UL-listed lugs are made from tin-plated copper tubing with 3/8" holes, soldered or crimped to a stranded cable.Heat-Shrink Tubing: This tubing insulates the copper lugs and compression terminals. Tubing shrinks and glue inside melts when heated, sealing wires against corrosion and moisture.UL-Listed Battery Cable: This fine-stranded, very flexible cable is UL-listed for use as battery cable. It is rated MTW/THW/AWM, 600 Volt, sunlight resistant, direct burial, 105 degrees C. Available in red or black.SpecificationsBrand: BIAFLength: 5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.