AWG No 2/0 Red Battery Interconnect Cable 18 with 3/8 Lugs

  • Mfr # BIC-20AWGRED18

  • Zoro # G203664969


product price: $41.99
/ea

Key Features

Wire Size
Custom
Wire Length
18
Jacket Color
18in RED - 2/0 AWG
Jacket Material
Copper
Termination Type - Wire and Cable
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIC-20AWGRED18
Zoro #
G203664969
UPC #
26190226693
Country of Origin
United States

Dimensions

Wire Size
Custom
Wire Length
18
Length
18 In.
Cable Length
18in

Details

Color
red
Jacket Color
18in RED - 2/0 AWG
Jacket Material
Copper
Termination Type - Wire and Cable
Ring
Weight
0.85

Description

AWG #2/0 Red Battery Interconnect Cable - 18 InchesWhy use larger cable? Very high current flows in the cables that connect an inverter to the batteries, even in a Low-Voltage power system. Household appliances can draw over 100 amps, and motors may draw up to 500 amps. Larger cables allow the inverter to draw the current needed to support a large load.Use these cables between individual battery cells or between battery banks. Use 2/0 cables for 175-amp and 200-amp fuses. Circuits protected by 250-amp breakers or 400-amp fuses should use 4/0 cables. Cables are marked in red heat-shrink tubing for positive and white on black heat-shrink for negative.Features of the 18" CablePlated Copper Lugs: These UL-listed lugs are made from tin-plated copper tubing with 3/8" holes, soldered or crimped to a stranded cable.Heat-Shrink Tubing: This tubing insulates the copper lugs and compression terminals. Tubing shrinks and glue inside melts when heated, sealing wires against corrosion and moisture.UL-Listed Battery Cable: This fine-stranded, very flexible cable is UL-listed for use as battery cable. It is rated MTW/THW/AWM, 600 Volt, sunlight resistant, direct burial, 105 degrees C. Available in red or black.SpecificationsBrand: BIAFColor: RedLength: 18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.