Baby Monitor Battery Fits Summer Infant 02090 0209A 0210A

  • Mfr # EBE-143

  • Zoro # G403666794


product price:  $15.29
/ea

Key Features

Voltage - Batteries
4.8
Capacity - Batteries
1100
Height
1.16
Width
1.16
Terminal Type - Batteries
Wire with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBE-143
Zoro #
G403666794
UPC #
819891012920
Country of Origin
United States

Dimensions

Height
1.16
Width
1.16
Length
1.97
Battery Size
Custom
Diameter
1.16

Details

Voltage - Batteries
4.8
Capacity - Batteries
1100
Terminal Type - Batteries
Wire with Connector
Color
Black
Battery Chemistry
NiCAD
Voltage
4.8
Weight
0.2

Description

Baby Monitor Battery EBE-143 Fits Summer Infant 02090 0209A 0210A
4.8V Baby Monitor Battery is the ideal battery to power baby monitor systems such as the Summer Infant 02090, 0209A, 0210A, and more.
Keeping an eye on your baby is important, and with the aid of a baby monitor you have the flexibility to do so from any room. However, nothing can be more frustrating than when your baby monitor battery fails to stay charged. With our replacement Baby Monitor Battery EBE-143 you'll never have to worry about your baby monitor being out of commission. Take back your peace of mind and flexibility to keep a close eye on your baby while in the other room with Baby Monitor Battery EBE-143.
4.8V Baby Monitor Battery Specifications
Voltage: 4.8V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.97in (50.0mm)
Width: 1.16in (29.4mm)
Terminal Types: CONNECTOR
4.8V Baby Monitor Battery Replaces: Dantona CUSTOM-143, Interstate Batteries ANIC1404, Radio Shack/Tandy 55033998, Summer Infant 02090, Summer Infant 0209A, Summer Infant 0210A,
Summer Infant 02720, Summer Infant HK1100AAE4BMJS
Need more than one 4.8V Baby Monitor Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.