Battery 493A 300V Alkaline Replaces Eveready ER493, NEDA 722

  • Mfr # 493A

  • Zoro # G403546348


product price:  $124.95
/ea
Free Shipping & Returns

Key Features

Voltage
300
Height
3.9
Battery Chemistry
Alkaline
Width
2.68
Diameter
2.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493A
Zoro #
G403546348
UPC #
819891012470
Country of Origin
United States

Dimensions

Height
3.9
Width
2.68
Diameter
2.68
Battery Size
493
Length
2.22

Details

Voltage
300
Battery Chemistry
Alkaline
Capacity - Batteries
140
Voltage - Batteries
300
Weight
1

Description

Exell 206A 9V Alkaline Battery NEDA 1611 Eveready 206 Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The 206A, or A1611, battery is Alkaline and cylindrical. It is more or less the same length as a standard AA battery, but fatter. It produces 9 volts and is the perfect replacement for the hard-to-find Eveready 206.
• Type: Alkaline
• Voltage: 9V
• Amperage: 110mAh
• Length: 1.95 in
• Diameter: 0.75 in
• Terminals: Flat Contacts
Also Known As: 1161M, 1611, 206, 6MR9, 7MR9, A1611, B206/L6, E126, E-126, ER-206, H-6D, H-7D, L6, M-1611, MR9, TR-126, TR126, VS32
Additional Note: The 206A successfully replaces Mercury versions denoted as 9.45 Volts (H-7D, 7MR9) and as 8.4 Volts (E126, H-6D).
Battery Model 206A fits the following products:
Manufacturer
Model
ARVIN
61R39
MAGNAVOX
AM-80
SONY
C-74 MICROPHONE
SONY
C74 MICROPHONE
SONY
C-76 MICROPHONE
SONY
C76 MICROPHONE
Also compatible with other models not listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.