Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EBR40 Type R40 1.5V Battery EN6, HO40, 906AC, Ignitor

  • Mfr # EB-R40

  • Zoro # G603666785


product price: $32.15
/ea

Key Features

Voltage
1.5
Height
6.02
Battery Chemistry
Carbon Zinc
Diameter
2.54
Battery Size
R40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-R40
Zoro #
G603666785
UPC #
819891016713
Country of Origin
China

Dimensions

Height
6.02
Diameter
2.54
Battery Size
R40
Width
2.54
Length
6.02

Details

Voltage
1.5
Battery Chemistry
Carbon Zinc
Capacity - Batteries
40000
Voltage - Batteries
1.5
Capacity
200
Weight
2.4

Description

Exell Battery EBR40, Type R40 1.5V battery is a direct replacement for the Energizer EN6, Eveready No. 6 or Rayovac Number 6
The No. 6 battery was largely popular staring around 1950. They were first used in 1893 for ignition of explosive engines. They are used in many applications such as self winding clocks, navigation mark, radios, communication equipment, lanterns, SPC telephone, railway lighting lamps, coal mining and more.
The EBR40 is ideal for low voltage, high-power demand applications. The have long shelf life and not subject to leaking. They are great as an emergency power supply
Be sure to add on Fahnestock Clips for your school science experiments, hobby application, antique toy trains and special application. The fahnestock clips make it easy to connect bare wire to the battery safely and easily.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.